Beli Kabel Lan Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro LAN Cable CAT5e Compliant (Kabel Lan)Deskripsi:Produk ini juga sering disebut dengan kabel lanatribut:
- Cable: Standard
- Color: blue
- Standard: CAT5e
- Structure: Twisted wire (stranded wire)
- Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
- Amprobe Cable TesterDeskripsi:The Amprobe LAN-1 Cable Tester is designed for testing opens, shorts and miswired cable installations, and works with various data cables and connectors. This cable tester provides a quick go/no-go LED display of the wiring and connection of item under test. You can either step through the test cable wiring one at a time or have the unit automatically pulse through the pin-outs and display the results.atribut:
- Disiplays: 18 LED : 8 red and 9 green; 9 LEDs on Remote Module
- Battery (V): Standard 9; NEDA 1604A, JIS 006P, IEC 6F22
- Low battery indicator: The LED indicator will not turn on when BATT button is pushed
- Operating Environment (°C): 0 - 40
- Tenmars LAN Cable TesterDeskripsi:Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.atribut:
- Display: LED
- Connectors: RJ-45 (8P8C) input/output
- Power Source: 9V 006P battery
- Cable types: Unshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
- Remote Terminators: Sequence number#1
- Function Keys: ON-OFF, TEST, AUTO, LOCK, MANU, BATT
- Dimension (LxWxH) (mm): 130x56x38
- Recognize Wiring Schemes: EIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring
- Pro'sKit Mini Lan Cable TesterDeskripsi:For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
- ALDO Kabel LAN TesterDeskripsi:Alat deteksi kabel LANMudah digunakanModel geserKompak dan ringan
- ELECOM Cable TesterDeskripsi:- 9V Battery x 1 (for initial operation check)atribut:
- Dimensions (WxDxH) (mm): 36x141x24
- Operating Enviroment Cable Length (m): 0.5 to 100 (Partly thin cable is up to 90m)
- 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Deskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- Jeff Com (LAN-FC) Modular Plug Coveratribut:
- Plug: 8P
- Tenmars Multimedia Cable TesterDeskripsi:Detects opens, shorts, miswires and split pairs on the twisted pair cabling on the LAN cable.atribut:
- Cable Type Tested: UTP, STP
- Wiremap Test: Detects opens, shorts, miswires, split pairs
- Length Test: Range : up to 255 m (836 ft), Resolution : 0.1 m (ft), Unit : meter and foot, Typical accuracy : ± 10%+1.0m (3 ft)
- Shutoff Rate Power (uA): 1
- Operate Maximum Power (mA): 20
- Operating Humidity (%): below 80RH
- Operating Temperature (°C): 5 to 40
- Storage Humidity (%): below 70RH
- Storage Temperature (°C): -10 to 60
- Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)atribut:
- AWG: 27AWG
- Connector Interface: RJ45 8P8C Male to Male
- Connector Material: Gold Plated Contact Pins
- Jacket: PVC
- Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)atribut:
- AWG: 27AWG
- Connector Interface: RJ45 8P8C Male to Male
- Connector Material: Gold Plated Contact Pins
- Jacket: PVC
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- PROLiNK UTP LAN Cable 305m (Kabel LAN)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- Federal Kabel Telephone Wire (Kawat Telepon)Deskripsi:Mainly used for interconnection of indoor telephone equipment. Can also be used for interconnection of other communication, control equipment or low-level signalling applications.atribut:
- Color: Grey
- Conductor Diameter (mm): 0.6
- Conductor Material: Annealed Bunched Copper Wire
- Cross Section Area (mm²): 0.28
- DC Resistance for Conductor (ohm/km): Max 65 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 100 (at 20°C)
- Insulation Material: PVC
- Insulation Thickness (mm): 0.32
- Maximum Operating Temperature (°C): 70
- Standard: IEC 60228
- Testing Voltage (V): 800 (per 1min)
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- KRISBOW Alat Penguji Kabel LAN 2in1atribut:
- Voltage DC (V): 600 +/- 0.5%
- Current DC (mA): 200 +/- 1.5%
- Current AC (mA): 200 +/- 2.0%
- Dimensions (mm): 60x80x40
- Voltage (V AC): 600 +/- 1.2%
- Vention Cat.6 RJ45 UTP Ethernet Network Patch LAN Cable (Kabel LAN)atribut:
- Length (m): 350
- Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
- Jacket Shell: PVC Environmental Material
- Color Cat.6: Blue
- Host Standard (MHz): 250
- Conductor Material: 24AWG, 99.99% Oxygen-free Copper (Cat.6)
- Insulator: High-Density Polyethylene HDPE
- Shield: UTP, Gold-plated Phosphor Bronze
- Wire Structure: Core frame , Twisted Pair (Cat.6)
- KRISBOW Voltage Tester (Tespen)Deskripsi:Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.atribut:
- Voltage (V): 250
- Dimensions (mm): 200x20x12
- Voltage Range (V): 12-250 (AC)
- Type: Voltage Tester
- Applications: Tester
Daftar Harga Kabel Lan Tester Terbaru November 2026
| monotaro LAN Cable CAT5e Compliant (Kabel Lan) | Rp23.900 |
| Amprobe Cable Tester | Rp5.699.900 |
| Tenmars LAN Cable Tester | Rp2.999.900 |
| Pro'sKit Mini Lan Cable Tester | Rp339.900 |
| ALDO Kabel LAN Tester | Rp389.900 |
| ELECOM Cable Tester | Rp3.099.900 |
| 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN) | Rp969.900 |
| Jeff Com (LAN-FC) Modular Plug Cover | Rp189.900 |
| Tenmars Multimedia Cable Tester | Rp5.799.900 |
| Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN) | Rp129.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/b3P103179399-3.jpg)





/q5P106564941-1.jpg)
%20Modular%20Plug%20Cover/P102027684-1.jpg)

/hdP106615625-1.jpg)
/g6P106615582-1.jpg)
/2vP103750103-1.jpg)
/lfP106390771-2.jpg)
/7mP103117274-2.jpg)

/knP105738743-1.jpg)
/h1P103242613-1.jpg)

/a0P106615360-1.jpg)
/exP103638537-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)